Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 20 Inserts, 1.2990 in Cut Depth, F4138 Series
- Mfr # 5335556
- Zoro # G8034144
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.250"
Series
F4138
Depth of Cut
1.2990 in
Number of Inserts
20
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335556
- Zoro #
- G8034144
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Number of Inserts
- 20
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1457 Torx 9 IP
- Left/Right Hand
- Right
- Material
- All ISO
- Nomenclature
- F4138.UT28.031.Z02.33
- Number of Inserts Required
- 2
- ISO Number
- F4138.UT28.031.Z02.33
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- ANSI Code
- F4138.UT28.031.Z02.33
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Threaded
- Max. Speed
- 25,200 RPM
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.250"
- Depth of Cut
- 1.2990 in
- Shank Dia. (In.)
- 1.102
- Diameter
- 1.250"
- Overall Length (In.)
- 3.071
- Cutting Length
- 1.300"
- Connection Size
- T28
- Head Projection Length
- 50.00mm
- Overall Length
- 78.00 mm
- Insert Cutting Edge Length
- 33.00mm
- Min. Cutting Dia.
- 1-1/4 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 78.00 mm
- Length
- 78.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Threaded, Overall Length 78.00 mm, ANSI Code F4138.UT28.031.Z02.33, Compatible Hardware FS1457 T9IP Clamping Screw, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.