Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 3 Inserts, 0.5910 in Cut Depth, F4042 Series
- Mfr # 5205213
- Zoro # G7832474
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.250"
Series
F4042
Depth of Cut
0.5910 in
Number of Inserts
3
Cutting Length
0.591"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5205213
- Zoro #
- G7832474
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 3
- Cutting Edge Type
- Carbide
- Nomenclature
- F4042.UZ31.031.Z03.15
- Bore
- 1.063"
- Insert Screw
- FS2076 Torx 6 IP
- Left/Right Hand
- Right
- Material
- All ISO
- Number of Inserts Required
- 3
- Number of Coolant Holes
- 2
- Features
- 2 Cutting Edges per Indexable Insert
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- ANSI Code
- F4042.UZ31.031.Z03.15
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Max. Speed
- 6,000 RPM
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- ISO Number
- F4042.UZ31.031.Z03.15
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.250"
- Depth of Cut
- 0.5910 in
- Cutting Length
- 0.591"
- Diameter
- 1.250"
- Shank Dia. (In.)
- 1.25
- Overall Length (In.)
- 9.87
- Insert Cutting Edge Length
- 15.00mm
- Overall Length
- 9.8700 in
- Shank Dia.
- 1-1/4 in
- Min. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1-1/2 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 9.8700 in
- Length
- 9.8700 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 9.8700 in, ANSI Code F4042.UZ31.031.Z03.15, Compatible Hardware FS1453 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.