Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 4 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5529041
- Zoro # G8394723
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
4
Nomenclature
F4042R.W32.032.Z04.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5529041
- Zoro #
- G8394723
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 4
- Nomenclature
- F4042R.W32.032.Z04.10
- Left/Right Hand
- Right
- Insert Screw
- FS1454 Torx 8 IP
- Number of Inserts Required
- 4
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Number of Coolant Holes
- 2
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Max. Speed
- 28,000 RPM
- ISO Number
- F4042R.W32.032.Z04.10
- ANSI Code
- F4042R.W32.032.Z04.10
- Standards
- DIN1835-B
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Weldon Flat
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 10.00mm
- Shank Dia. (In.)
- 1.26
- Overall Length (In.)
- 4.331
- Diameter
- 1.260"
- Cutting Length
- 0.394"
- Overall Length
- 110.00 mm
- Insert Cutting Edge Length
- 10.00mm
- Min. Cutting Dia.
- 32.00mm
- Head Projection Length
- 30.00mm
- Shank Dia.
- 32.00 mm
- Max. Cutting Dia.
- 32 mm
- Wire Rope Length
- 110.00 mm
- Length
- 110.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 32.00 mm, Weldon Flat, Overall Length 110.00 mm, ANSI Code F4042R.W32.032.Z04.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.