Shop WIDIA
See all product information
Create Account
Modular Drill, 37.50mm Drill Depth
- Mfr # 3850930
- Zoro # G3920349
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
ISO Number
TDM120R3SCF16M
Cutting Direction
Right Hand
Body Length
48.00mm
Overall Length
105.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850930
- Zoro #
- G3920349
- UPC #
- 4021169579097
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM120R3SCF16M
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight with Three Flats
- Flanged Shank
- Yes
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Insert Style
- TDM1
- ANSI Code
- TDM120R3SCF16M
Dimensions
- Diameter
- 16.00mm
- Body Length
- 48.00mm
- Overall Length
- 105.50mm
- Max. Dia.
- 12.4900mm
- Max. Drilling Depth
- 12.49mm
- Shank Length
- 48.00mm
- Flute Length
- 52.00mm
- Depth x Dia. Ratio
- 3xD
- Seat Size
- W18
- Min. Drill Dia.
- 12.00mm
- Shank Dia. Measurement System
- Metric
- Shank Dia.
- 16.00mm
- Max. Drill Dia.
- 37.50mm
- Wire Rope Length
- 105.50mm
- Length
- 105.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.