Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 5 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5532014
- Zoro # G8313882
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
5
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5532014
- Zoro #
- G8313882
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 5
- Left/Right Hand
- Right
- Material
- All ISO
- Number of Inserts Required
- 5
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1454 Torx 8 IP
- Torx Wrench
- T36
- Nomenclature
- F4042R.T28.032.Z05.10
- Shank Type - Machining
- Threaded
- Max. Speed
- 28,000 RPM
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- ANSI Code
- F4042R.T28.032.Z05.10
- Number of Coolant Holes
- 2
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ISO Number
- F4042R.T28.032.Z05.10
- Coolant Fed
- Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 10.00mm
- Shank Dia. (In.)
- 1.102
- Overall Length (In.)
- 2.52
- Cutting Length
- 0.394"
- Diameter
- 1.260"
- Overall Length
- 64.00 mm
- Connection Size
- T28
- Insert Cutting Edge Length
- 10.00mm
- Head Projection Length
- 35.00mm
- Shank Dia.
- 28.00 mm
- Min. Cutting Dia.
- 32.00mm
- Max. Cutting Dia.
- 32 mm
- Wire Rope Length
- 64.00 mm
- Length
- 64.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 28.00 mm, Threaded, Overall Length 64.00 mm, ANSI Code F4042R.T28.032.Z05.10, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.