Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 12 Inserts, 2.2440 in Cut Depth, F4238 Series
- Mfr # 5197296
- Zoro # G8350657
product price:Â
$
1,381.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.500"
Series
F4238
Depth of Cut
2.2440 in
Number of Inserts
12
Insert Screw
FS1453 Torx 15 IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5197296
- Zoro #
- G8350657
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Number of Inserts
- 12
- Insert Screw
- FS1453 Torx 15 IP
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Material
- All ISO
- Number of Inserts Required
- 3
- Nomenclature
- F4238.UW31.038.Z03.57
- ANSI Code
- F4238.UW31.038.Z03.57
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shank Type - Machining
- Weldon Flat
- Standards
- DIN1835-B
- ISO Number
- F4238.UW31.038.Z03.57
- Max. Speed
- 16,200 RPM
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 4
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.500"
- Depth of Cut
- 2.2440 in
- Cutting Length
- 2.244"
- Diameter
- 1.500"
- Overall Length (In.)
- 5.43
- Shank Dia. (In.)
- 1.25
- Shank Dia.
- 1-1/4 in
- Overall Length
- 137.93 mm
- Insert Cutting Edge Length
- 57.00mm
- Min. Cutting Dia.
- 1-1/2 in
- Head Projection Length
- 80.00mm
- Max. Cutting Dia.
- 1 1/2 in
- Wire Rope Length
- 137.93 mm
- Length
- 137.93 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 137.93 mm, ANSI Code F4238.UW31.038.Z03.57, Compatible Hardware FS1453 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.