Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 6 Inserts, 29.00mm Cut Depth, F4238 Series
- Mfr # 5084980
- Zoro # G8305823
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4238
Depth of Cut
29.00mm
Number of Inserts
6
Nomenclature
F4238.T36.040.Z03.29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5084980
- Zoro #
- G8305823
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4238
- Number of Inserts
- 6
- Nomenclature
- F4238.T36.040.Z03.29
- Number of Inserts Required
- 3
- Insert Screw
- FS1457 Torx 9 IP
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Max. Speed
- 15,800 RPM
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- Coolant Fed
- Coolant Through
- ISO Number
- F4238.T36.040.Z03.29
- Shank Type - Machining
- Threaded
- Number of Coolant Holes
- 2
- ANSI Code
- F4238.T36.040.Z03.29
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 29.00mm
- Overall Length (In.)
- 3.543
- Cutting Length
- 1.142"
- Shank Dia. (In.)
- 1.417
- Diameter
- 1.575"
- Overall Length
- 90.00 mm
- Insert Cutting Edge Length
- 29.00mm
- Min. Cutting Dia.
- 40.00mm
- Head Projection Length
- 55.00mm
- Connection Size
- T36
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 90.00 mm
- Length
- 90.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Threaded, Overall Length 90.00 mm, ANSI Code F4238.T36.040.Z03.29, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.