Shop WALTER
See all product information
Create Account
Indexable Thread Turning Insert, 5/8 in, CNMG, 0.03125 in
- Mfr # 5584718
- Zoro # G2966786
product price:Â
$
28.79
/ea
Sold in multiples of 10 for
$287.90
Key Features
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Corner Radius
0.03125 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5584718
- Zoro #
- G2966786
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Insert
- Insert Style
- CNMG
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMG160608-NM4
- Cutting Direction
- Neutral
- Manufacturer Grade
- WSM20
- Finish - Machining
- TiAlN+Al2O3+(ZrN)
- Primary Material Application
- High-Temperature Alloys, Stainless Steel
- Included Angle
- 80 Degrees
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- NM4
- ANSI Code
- CNMG542-NM4
- Primary Material Application ISO Code
- M, S
- Clearance Angle
- 0 Degrees
- Insert Holding Type
- 5/8"
- Insert Type
- CNMG
Dimensions
- Corner Radius
- 0.03125 in
- Mounting Hole Dia.
- 1/4"
- Cutting Edge Length
- 16.12mm
- Thickness
- 1/4 in
- Through Hole Inside Dia.
- 1/4"
Description
Indexable Thread Turning Insert, Inscribed Circle 5/8 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.