Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6120845
  • Zoro # G7918657
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6120845
Zoro #
G7918657
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MK5 WKK20S
Coating
CVD
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG433
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
ANSI Code
CNMG431-MK5 WKK20S
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK5
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG431-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews