Shop WALTER
See all product information
Create Account
Industrial Cleaner Contact Clean 500G17.6 Oz
- Mfr # 53C713
- Zoro # G709985933
product price:Â
$
62.15
/ea
Sold in multiples of 12 for
$745.80
Key Features
Cleaner Form
Liquid
Color
Colorless
Container Type
Aerosol Spray Can
Plastic Compatibility
Safe on Most Plastics
Container Size
17.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53C713
- Zoro #
- G709985933
- UPC #
- 662980203231
- Country of Origin
- United States
- Cleaner Form
- Liquid
- Color
- Colorless
- Container Type
- Aerosol Spray Can
- Plastic Compatibility
- Safe on Most Plastics
- Item
- Contact Cleaner
- Net Weight
- 17.6 oz
- Plastic Safe
- Yes
Dimensions
- Container Size
- 17.6 oz
Description
Contact Clean removes grease, oil, and contaminants from sensitive electronics and electrical equipment to prevent contact failure. Fast-evaporating formula dries residue-free in seconds. Safe to use on most plastics. NSF category K2, registration #154540
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.