Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6193142
- Zoro # G2921819
product price:Â
$
34.19
/ea
Sold in multiples of 10 for
$341.90
Key Features
Chip-Breaker
Yes
Overall Length
0.6540 in
ISO Number
GX16-2E300R15-CF5
Cutting Direction
Neutral
ANSI Code
GX16-2E300R15-CF5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6193142
- Zoro #
- G2921819
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.6540 in
- Max. Grooving Width
- 0.1180 in
- Depth of Cut
- 0.5910 in
- Wire Rope Length
- 0.6540 in
- Length
- 0.6540 in
Details
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX16-2E300R15-CF5
- Cutting Direction
- Neutral
- ANSI Code
- GX16-2E300R15-CF5
- Lead Angle
- 15 Degrees
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WSM33S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Parting
- Chip-Breaker Code
- CF5
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code GX16-2E300R15-CF5, Chip-Breaker Code CF5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.