Insert
- Mfr # 6194920
- Zoro # G2966278
product price:Â
$
34.79
/ea
Sold in multiples of 10 for
$347.90
Key Features
Cutting Direction
Right Hand
Chip-Breaker
Yes
Overall Length
0.6380 in
ISO Number
GX16-1E200R15-CF6
ANSI Code
GX16-1E200R15-CF6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6194920
- Zoro #
- G2966278
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.6380 in
- Max. Grooving Width
- 0.0790 in
- Depth of Cut
- 0.5910 in
- Wire Rope Length
- 0.6380 in
- Length
- 0.6380 in
Details
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Right Hand
- Chip-Breaker
- Yes
- ISO Number
- GX16-1E200R15-CF6
- ANSI Code
- GX16-1E200R15-CF6
- Lead Angle
- 15 Degrees
- Cutting Application
- Grooving, Parting
- Manufacturer Grade
- WSM33S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Chip-Breaker Code
- CF6
- Number of Cutting Edges
- 2
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0790 in, ANSI Code GX16-1E200R15-CF6, Chip-Breaker Code CF6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.