Shop WIDIA
See all product information
Create Account
Parting and Grooving Insert, Grooving, WMT-U-PT
- Mfr # 4169555
- Zoro # G3957001
product price:Â
$
32.19
/ea
Sold in multiples of 5 for
$160.95
Key Features
Insert Size
2
Grade
WP25CT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4169555
- Zoro #
- G3957001
- UPC #
- 4021169618918
- Country of Origin
- Germany
Dimensions
- Insert Size
- 2
- Dimension Type
- Metric
- Overall Length
- 19.23mm
- Width
- 1.68mm
- Corner Radius
- 0.15mm
- Thickness
- 4.23mm
- Seat Size
- 2
- Max. Grooving Width
- 2.13mm
- Reference Length
- 19.23mm
Description
Parting and Grooving Insert, Seat Size 2, TiN, ANSI Code WMTS205M2U02PT, Coating Process CVD, Corner Radius 0.15mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.