Insert

  • Mfr # 6641655
  • Zoro # G2918687
product price: 
$
35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Overall Length
0.9690 in
Chip-Breaker
Yes
ISO Number
GX24-2E300N00-CF5
Cutting Direction
Neutral
Lead Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6641655
Zoro #
G2918687
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.9690 in
Depth of Cut
0.8660 in
Max. Grooving Width
0.1180 in
Wire Rope Length
0.9690 in
Length
0.9690 in

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
ISO Number
GX24-2E300N00-CF5
Cutting Direction
Neutral
Lead Angle
0 Degrees
Chip-Breaker Code
CF5
Number of Cutting Edges
2
ANSI Code
GX24-2E300N00-CF5
Finish - Machining
TiAlN+Al2O3+(Al)
Manufacturer Grade
WSM33S
Cutting Application
Grooving, Parting

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code GX24-2E300N00-CF5, Chip-Breaker Code CF5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews