Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6659642
- Zoro # G2918547
product price:Â
$
47.89
/ea
Sold in multiples of 5 for
$239.45
Key Features
ISO Number
GX30-5E800N40-RD4
Chip-Breaker
Yes
Overall Length
1.1810 in
Cutting Direction
Neutral
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6659642
- Zoro #
- G2918547
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX30-5E800N40-RD4
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Lead Angle
- 0 Degrees
- ANSI Code
- GX30-5E800N40-RD4
- Manufacturer Grade
- WSM33S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Chip-Breaker Code
- RD4
- Number of Cutting Edges
- 2
- Cutting Application
- Copy Turning, Grooving
Dimensions
- Overall Length
- 1.1810 in
- Corner Radius
- 0.1570 in
- Depth of Cut
- 1.1020 in
- Max. Grooving Width
- 0.3150 in
- Wire Rope Length
- 1.1810 in
- Length
- 1.1810 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code GX30-5E800N40-RD4, Chip-Breaker Code RD4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.