Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7616799
- Zoro # G2945515
product price:Â
$
75.99
/ea
Sold in multiples of 5 for
$379.95
Key Features
Cutting Direction
Neutral
Overall Length
0.8660 in
ISO Number
MX22-4E480N06-CF5
Chip-Breaker
Yes
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7616799
- Zoro #
- G2945515
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- MX22-4E480N06-CF5
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
- Cutting Application
- Grooving, Parting
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- MX22-4E480N06-CF5
- Chip-Breaker Code
- CF5
Dimensions
- Overall Length
- 0.8660 in
- Corner Radius
- 0.0240 in
- Depth of Cut
- 0.2360 in
- Max. Grooving Width
- 0.1890 in
- Wire Rope Length
- 0.8660 in
- Length
- 0.8660 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1890 in, ANSI Code MX22-4E480N06-CF5, Chip-Breaker Code CF5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.