Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7823888
- Zoro # G2963864
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
ISO Number
GX24-3F400N20EM-1
Overall Length
24.00mm
Cutting Direction
Neutral
Chip-Breaker
Yes
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7823888
- Zoro #
- G2963864
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX24-3F400N20EM-1
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- ANSI Code
- GX24-3F400N20EM-1
- Number of Cutting Edges
- 1
- Material - Machining
- CBN
- Chip-Breaker Code
- EM-1
- Manufacturer Grade
- WBS10
Dimensions
- Overall Length
- 24.00mm
- Corner Radius
- 2.00mm
- Max. Grooving Width
- 4.00mm
- Wire Rope Length
- 24.00mm
- Length
- 24.00mm
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3F400N20EM-1, Chip-Breaker Code EM-1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.