Parting and Grooving Insert, Grooving, WMT-U-PC
- Mfr # 4170183
- Zoro # G3873500
product price:Â
$
32.15
/ea
Sold in multiples of 10 for
$321.50
Key Features
Insert Size
5
Grade
WU25PT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4170183
- Zoro #
- G3873500
- UPC #
- 4021169609183
- Country of Origin
- United States
Dimensions
- Insert Size
- 5
- Overall Length
- 29.01mm
- Dimension Type
- Metric
- Width
- 3.56mm
- Seat Size
- 5
- Thickness
- 6.18mm
- Corner Radius
- 2.53mm
- Max. Grooving Width
- 5.13mm
- Reference Length
- 29.01mm
Description
Parting and Grooving Insert, Seat Size 5, High, AlTiN, ANSI Code WMTR505M5UPC, Coating Process PVD, Corner Radius 2.53mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.