Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 10.50mm, Carbide, A3382XPL-10.5

  • Mfr # A3382XPL-10.5

  • Zoro # G8429321


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A3382XPL
Number of Pieces
1
Drill Bit Material
Solid Carbide
Overall Length
118.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-10.5
Zoro #
G8429321
UPC #
-
Country of Origin
China

Dimensions

Overall Length
118.00 mm
Drill Bit Size
10.50 mm
Depth:Dia. Ratio
5xD
Shank Dia.
12 mm
Flute Length
71.00 mm
Shank Length
45 mm
Drill Point Length
1.91mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
56 mm

Details

Cutting Direction
Right Hand
List Number
A3382XPL
Number of Pieces
1
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Standards
DIN 6537
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4134
Grade
K30F
Shank Type
Straight
Number of Flutes
2
Finish
AlCrN
Primary Material Application
Cast Iron
Flute Type
Spiral
Primary Material Application ISO Code
K
Measurement System
Metric
Series
X.Treme CI
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.