Zoro Homepage

Jobber Drill, 8.50mm, Carbide, A6589DPP-8.5

  • Mfr # A6589DPP-8.5

  • Zoro # G7894302


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
138.00 mm
Decimal Equivalent
0.3346
Number of Pieces
1
Overall Length
180.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-8.5
Zoro #
G7894302
UPC #
-
Country of Origin
France

Dimensions

Flute Length
138.00 mm
Overall Length
180.00 mm
Shank Dia.
10 mm
Drill Bit Size
8.50 mm
Depth:Dia. Ratio
12xD
Shank Length
40 mm
Maximum Drilling Depth
123 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.55mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.