Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.70mm, Carbide, A6589DPP-8.7

  • Mfr # A6589DPP-8.7

  • Zoro # G8295576


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.3425
Depth:Dia. Ratio
12xD
Standards
DIN 6537
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-8.7
Zoro #
G8295576
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Drill Bit Size
8.70 mm
Flute Length
138.00 mm
Overall Length
180.00 mm
Shank Dia.
10 mm
Shank Length
40 mm
Drill Point Length
1.58mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
123 mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.3425
Standards
DIN 6537
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Material
Solid Carbide
Coolant Through
Yes
List Number
A6589DPP
Grade
K30F
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Finish
TiAlN
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Flute Type
Spiral
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite
Series
X.treme D12
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 8.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3425, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.