Shop WALTER

Jobber Drill, Set Sst, 135deg, Round 29pcs

  • Mfr # 01E618

  • Zoro # G4378153


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
(29) Jobber Drill,Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01E618
Zoro #
G4378153
UPC #
662980127223
Country of Origin
China

Dimensions

Drill Bit Size
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
Cobalt
Includes
(29) Jobber Drill,Set
Drill Bit Grouping
Drill Bit Set
Primary Material Application
Drilling holes in high strength materials
Measurement System
Fractional
Finish - Machining
Bronze Oxide
Number of Flutes
2

Description

Jobber Length Drill Bit Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.