Zoro Homepage

Jobber Length Drill Bit, 182.00 mm L, 7377936

  • Mfr # 7377936

  • Zoro # G8314576


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Overall Length
182 mm
Drill Bit Size
13 mm
Point Angle
140 Degrees
Flute Length
133 mm
Shank Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7377936
Zoro #
G8314576
UPC #
-
Country of Origin
China

Dimensions

Overall Length
182 mm
Drill Bit Size
13 mm
Flute Length
133 mm
Shank Diameter
14 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
8xD
Shank Length
45 mm
Drill Point Length
2.37 mm
Maximum Drilling Depth
119 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN Tip, Decimal Equivalent 0.5118, Metric, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.