Shop WALTER
See all product information
Create Account
Lubricant, 13.5 oz, Aerosol Spray Can, H1
- Mfr # 53D602
- Zoro # G222812105
product price:Â
$
25.79
/pk of 12, $2.15/ea
Key Features
NSF Rating
H1
Container Capacity
13.5 oz
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53D602
- Zoro #
- G222812105
- UPC #
- 662980612576
- Country of Origin
- Germany
Details
- Item
- Lubricant
- NSF Rating
- H1
- Container Capacity
- 13.5 oz
- Container Type
- Aerosol Spray Can
Description
Lubricant and penetrating oil developed for food industry manufacturing plants. Excellent and fast penetration of rust to loosen seized and rusted parts. Displaces water and moisture. Leaves a thin protective film.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.