Lubricant, 13.5 oz, Aerosol Spray Can, H1,
- Mfr # 53D652
- Zoro # G322812128
product price:Â
$
33.65
/pk of 12, $2.80/ea
Key Features
Container Capacity
13.5 oz
NSF Rating
H1
Primary Additives
PTFE
Application
Chains, Food Manufacturing Facilities
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53D652
- Zoro #
- G322812128
- UPC #
- 662980220689
- Country of Origin
- Germany
Details
- Item
- Lubricant
- Container Capacity
- 13.5 oz
- NSF Rating
- H1
- Primary Additives
- PTFE
- Application
- Chains, Food Manufacturing Facilities
- Container Type
- Aerosol Spray Can
Description
High-performance synthetic lubricant that effectively penetrates fine pins and bushings to seal out dust, dirt, water, and other contaminants. Provides effective corrosion protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.