Zoro Homepage

Micro Drill, 0.62mm, Carbide, DB130-05-00.620U0-WJ30UU

  • Mfr # DB130-05-00.620U0-WJ30UU

  • Zoro # G6293301


product price: $29.49
/ea
Sold in multiples of 5 for $147.45

Key Features

Number of Flutes
2
Number of Pieces
1
Point Type
Conventional
Drill Bit Size
0.62 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.620U0-WJ30UU
Zoro #
G6293301
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.62 mm
Overall Length
25 mm
Depth:Dia. Ratio
5xD
Flute Length
33/200 in
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Dia.
1 mm
Shank Length
20.8 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.1650 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Number of Pieces
1
Point Type
Conventional
Coolant Through
No
Drill Bit Finish
Uncoated
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Manufacturer Series
P600
List Number
DB130-05-U0
Shank Type
Round
Grade
K30F
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0244
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, O, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Standards
DIN 1899
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Material Grade - Machining
K30F
Series
Advance

Description

Micro Drill Bit, Drill Bit Size 0.62 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.