Triangle P263 Carbide

  • Mfr # 5918421
  • Zoro # G8149811
product price: 
$
23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R12
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918421
Zoro #
G8149811
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Rake
Positive
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
0.3350 in
Coating
CVD
Steel (P) Compatibility
Yes
ANSI Number
P26315R12 WKP35S
Insert Application
Medium
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Copy Milling Cutter
No. of Edges
3
ISO Number
P26315R12 WKP35S
Manufacturer Grade
WKP35S
ANSI Code
P26315R12 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Insert Holding Type
Screw Held
Clearance Angle
14 Degrees
Shape
Triangle
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Measurement System
Metric
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D57
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R12
Corner Radius
0.60mm
Insert Thickness
0.125"
Nose Radius
0.024"
Thickness
0.125 in

Description

Triangle Milling Insert, Inscribed Circle 0.3350 in, Positive

Ratings & reviews