
NOVEX-CUT Semi Finished Blank GX24-3E6.30N WMG40
Mfr # GX24-3E6.30N WMG40
Zoro # G400020841
product price:Â $25.89
/ea
Sold in multiples of 10 for $258.90
Key Features
No. of Edges
2
Cutting Dia.
24.6mm
Cutting width
6.3mm
Finish
uncoated
Hand
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GX24-3E6.30N WMG40
Zoro #
G400020841
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
24.6mm
Cutting width
6.3mm
Details
Item
Novex-Cut
No. of Edges
2
Finish
uncoated
Hand
N
Description
Grooving Inserts, unit: metric, width of cut: 0.248inch, Hand: neutral, GX24-3E6.30N WMG40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.