Walter - Insert Walter Cut Form GX

  • Mfr # 6529724
  • Zoro # G9381827
product price: 
$
41.59
/ea
Sold in multiples of 10 for $415.90

Key Features

Style
GX24
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529724
Zoro #
G9381827
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tiger-Tec CVD
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
ISO Number
GX24-3E400N20-RD4 WKP23S
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Number
GX24-3E400N20-RD4
For Use With
GX Grooving Systems
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Insert Material
Carbide
Rake
7 Degrees
Insert Style
GX
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Cutting Location
External
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
ANSI Code
GX24-3E400N20-RD4 WKP23S
Manufacturer Grade
WKP23S
Number of Cutting Sides
2
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Clearance Angle
6 Degrees
Chip-Breaker Code
RD4
Measurement System
Metric
Hole Type
No Hole
Material - Machining
Carbide
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
2.00mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Reference Length
24.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N20-RD4 WKP23S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews