Shop WALTER
See all product information
Create Account
Octagon Milling Insert, 1/2 in, OPHN, 3/64 in
- Mfr # 5004112
- Zoro # G2882926
product price:Â
$
55.79
/ea
Sold in multiples of 10 for
$557.90
Key Features
Insert Style
OPHN
Inscribed Circle
1/2 in
Insert Size
050412
Chip-Breaker
Yes
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004112
- Zoro #
- G2882926
- UPC #
- -
- Country of Origin
- Germany
- Item
- Octagon Milling Insert
- Insert Style
- OPHN
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- OPHN050412-A57
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- A57
- Shape
- Octagon
- ANSI Code
- OPHN050412-A57
- Clearance Angle
- 11 Degrees
- Number of Cutting Edges
- 8
- Primary Material Application ISO Code
- K
- Material - Machining
- Ceramic
- Hole Type
- No Hole
- Primary Material Application
- Cast Iron
- Manufacturer Grade
- WSN10
Dimensions
- Insert Size
- 050412
- Corner Radius
- 3/64 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.1875 in
Description
Octagon Milling Insert, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.