Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6733997
  • Zoro # G7939270
product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733997
Zoro #
G7939270
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208-FK6 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
TCMT2(1.5)2
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Screw
No. of Edges
3
For Use With
Toolholders, Boring Bars
Coating
CVD
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Turning
Shape
Triangle
Chip-Breaker Code
FK6
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Coating Process
CVD
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
TCMT2(1.5)2-FK6 WKK10S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.50 mm to 2.00 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews