Octagon Milling Insert, 5/8 in, ODHX, 0.0710 in
- Mfr # 5040156
- Zoro # G2890328
product price:Â
$
40.49
/ea
Sold in multiples of 10 for
$404.90
Key Features
Insert Style
ODHX
Inscribed Circle
5/8 in
Insert Size
0605
Chip-Breaker
Yes
Corner Radius
0.0710 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5040156
- Zoro #
- G2890328
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 0605
- Corner Radius
- 0.0710 in
- Cutting Edge Length
- 6.58mm
- Thickness
- 0.219 in
Details
- Item
- Octagon Milling Insert
- Insert Style
- ODHX
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- ISO Number
- ODHX0605ZZN-A88
- Number of Cutting Edges
- 8
- Shape
- Octagon
- Material - Machining
- Carbide
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Measurement System
- Fractional Inch
- ANSI Code
- ODHX0605ZZN-A88
- Chip-Breaker Code
- A88
- Hole Type
- With Hole
- Clearance Angle
- 15 Degrees
- Manufacturer Grade
- WAK15
- Primary Material Application
- Cast Iron
- Cutting Application
- Finishing
- Coating Process
- CVD
- Primary Material Application ISO Code
- K
Description
Octagon Milling Insert, Inscribed Circle 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.