Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.4 mm, Carbide

  • Mfr # 7021371
  • Zoro # G7926305

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021371
Zoro #
G7926305
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMT16T304-FM4 WSM20S
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
TPMT3(2.5)1
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Chip-Breaker Code
FM4
Secondary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Measurement System
Metric
ANSI Code
TPMT3(2.5)1-FM4 WSM20S
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.