Octagon ODHT Carbide

  • Mfr # 5004797
  • Zoro # G8166392
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Style
ODHT
Insert Shape
Octagon
Insert Size
0504
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004797
Zoro #
G8166392
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHT
Insert Shape
Octagon
Insert Material
Carbide
Hardened (H) Compatibility
No
Mounting Style
Screw Held
For Use With
F4080 Cutter
Chip-Breaker
Yes
Grade
WK10
Insert Application
Roughing
Rake
Positive
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
No. of Edges
8
ANSI Number
ODHT0504ZZN-G88 WK10
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
ODHT0504ZZN-G88 WK10
Measurement System
Metric
Primary Material Application ISO Code
N
Cutting Application
Roughing
Manufacturer Grade
WK10
Included Angle
135 Degrees
Wiper Insert
Yes
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Secondary Material Application ISO Code
K;P
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Hole Type
Countersink Hole
Shape
Octagon
Clearance Angle
15 Degrees
Chip-Breaker Code
G88
Number of Cutting Edges
8
ANSI Code
ODHT0504ZZN-G88 WK10
Insert Holding Type
Screw Held
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
0504
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
5.26mm
Thickness
0.187 in

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews