Shop WALTER

Octagon ODHT Carbide

  • Mfr # 5021889
  • Zoro # G8260524

product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Style
ODHT
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021889
Zoro #
G8260524
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHT
Insert Shape
Octagon
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N)
For Use With
F2010 Face Milll
Coating
PVD
Grade
WXN15
Non Ferrous (N) Compatibility
Yes
ANSI Number
ODHT0605ZZN-G88 WXN15
Steel (P) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Mounting Style
Screw Held
Rake
Positive
No. of Edges
8
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
ODHT0605ZZN-G88 WXN15
Number of Cutting Edges
8
Measurement System
Metric
Primary Material Application ISO Code
N
Shape
Octagon
Chip-Breaker Code
G88
ANSI Code
ODHT0605ZZN-G88 WXN15
Wiper Insert
Yes
Cutting Application
Roughing
Clearance Angle
15 Degrees
Included Angle
135 Degrees
Manufacturer Grade
WXN15
Insert Holding Type
Screw Held
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
Countersink Hole
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Finish - Machining
TiCN+
Material - Machining
Carbide
Coating Process
PVD
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
0605
Corner Radius
0.80mm
Insert Thickness
0.219"
Nose Radius
0.031"
Cutting Edge Length
6.58mm
Thickness
0.219 in

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.