Shop WALTER

Octagon ODHW Carbide

  • Mfr # 5004114
  • Zoro # G7873573

product price: 
$
69.19
/ea
Sold in multiples of 10 for $691.90

Key Features

Insert Style
ODHW
Insert Shape
Octagon
Insert Size
060516
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004114
Zoro #
G7873573
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHW
Insert Shape
Octagon
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Right Hand
Rake
Positive
Workpiece Compatibility
Cast Iron (K)
Insert Application
Medium
For Use With
F2010 Face Milll
Inscribed Circle
5/8 in
No. of Edges
8
Steel (P) Compatibility
No
Grade
WSN10
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
ODHW060516-A57 WSN10
Cast Iron (K) Compatibility
Yes
ISO Number
ODHW060516-A57 WSN10
Measurement System
Metric
Primary Material Application
Cast Iron
Shape
Octagon
Material - Machining
Ceramic
Included Angle
135 Degrees
Cutting Application
Medium
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Manufacturer Grade
WSN10
Number of Cutting Edges
8
ANSI Code
ODHW060516-A57 WSN10
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K
Insert Holding Type
Screw Held
Chip-Breaker Code
A57
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
060516
Corner Radius
1.60mm
Insert Thickness
0.219"
Nose Radius
0.063"
Cutting Edge Length
6.58mm
Thickness
0.219 in

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.