Octagon ODHW Carbide

  • Mfr # 6069465
  • Zoro # G8044495
product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Style
ODHW
Insert Shape
Octagon
Insert Size
0504
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069465
Zoro #
G8044495
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHW
Insert Shape
Octagon
Insert Material
Carbide
Mounting Style
Screw Held
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Rake
Positive
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
No
For Use With
F4080 Cutter
ANSI Number
ODHW0504ZZN-A57 WKP25S
Coating
CVD
Super Alloy (S) Compatibility
No
ISO Number
ODHW0504ZZN-A57 WKP25S
Chip-Breaker Code
A57
Manufacturer Grade
WKP25S
Included Angle
135 Degrees
Shape
Octagon
Hole Type
Countersink Hole
Measurement System
Metric
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
ANSI Code
ODHW0504ZZN-A57 WKP25S
Number of Cutting Edges
8
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Wiper Insert
Yes
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
0504
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Cutting Edge Length
5.26mm
Thickness
0.187 in

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews