Shop WALTER

Octagon ODHW Carbide

  • Mfr # 6069466
  • Zoro # G8280763

product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Style
ODHW
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069466
Zoro #
G8280763
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHW
Insert Shape
Octagon
Insert Material
Carbide
Mounting Style
Screw Held
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
ODHW0605ZZN-A57 WKP25S
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
For Use With
F2010 Face Milll
Super Alloy (S) Compatibility
No
Grade
WKP25S
No. of Edges
8
Hardened (H) Compatibility
No
Rake
Positive
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
ISO Number
ODHW0605ZZN-A57 WKP25S
Wiper Insert
Yes
Manufacturer Grade
WKP25S
Shape
Octagon
Included Angle
135 Degrees
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Measurement System
Metric
Cutting Application
Medium
Hole Type
Countersink Hole
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Chip-Breaker Code
A57
Clearance Angle
15 Degrees
ANSI Code
ODHW0605ZZN-A57 WKP25S
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Number of Cutting Edges
8
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
0605
Corner Radius
0.80mm
Insert Thickness
0.219"
Nose Radius
0.031"
Cutting Edge Length
6.58mm
Thickness
0.219 in

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.