Shop WALTER

Octagon ODHX Carbide

  • Mfr # 5040143
  • Zoro # G8364456

product price: 
$
44.29
/ea
Sold in multiples of 10 for $442.90

Key Features

Insert Style
ODHX
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
1.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5040143
Zoro #
G8364456
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0605
Corner Radius
1.80mm
Insert Thickness
0.219"
Nose Radius
0.031"
Cutting Edge Length
6.58mm
Thickness
0.219 in

Details

Item
Octagon Milling Insert
Insert Style
ODHX
Insert Shape
Octagon
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
For Use With
F2010 Face Milll
Steel (P) Compatibility
No
ANSI Number
ODHX0605ZZN-A57 WAK15
Stainless (M) Compatibility
No
Coating
CVD
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw Held
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Grade
WAK15
Insert Application
Medium
Chip-Breaker
Yes
Rake
Positive
Super Alloy (S) Compatibility
No
ISO Number
ODHX0605ZZN-A57 WAK15
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
135 Degrees
For Toolholder
F2010.B.080.Z06.02.R681M, F2010.B.100.Z07.02.R681M, F2010.B.125.Z08.02.R681M, F2010.B.160.Z10.02.R681M, F2010.B.200.Z12.02.R681M, F2010.B.250.Z16.02.R681M, F2010.B.315.Z18.02.R681M
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron
Manufacturer Grade
WAK15
Chip-Breaker Code
A57
Clearance Angle
15 Degrees
Wiper Insert
Yes
Cutting Application
Medium
Primary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
ODHX0605ZZN-A57 WAK15
Measurement System
Metric
Coating Process
CVD
Shape
Octagon
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Number of Cutting Edges
8
Compatible Product Type
F2010 Face Milll

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.