Parallelogram ADGT Carbide

  • Mfr # 6071753
  • Zoro # G8326534
product price: 
$
31.79
/ea
Sold in multiples of 10 for $317.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
0803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071753
Zoro #
G8326534
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
ANSI Number
ADGT0803PER-D51 WKP25S
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.266 in
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
WKP25S
Coating
CVD
Rake
Positive
Insert Application
Medium
Mounting Style
Screw Held
Chip-Breaker
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
ADGT0803PER-D51 WKP25S
Shape
Parallelogram
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Coating Process
CVD
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
ADGT0803PER-D51 WKP25S
Wiper Insert
Yes
Manufacturer Grade
WKP25S
Insert Holding Type
Screw Held
Cutting Application
Medium
Chip-Breaker Code
D51
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Measurement System
Metric
Hole Type
Countersink Hole
Included Angle
85 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
0803
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.132"
Thickness
0.132 in
Cutting Edge Length
9.52mm
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADGT0803PER-D51 WKP25S, D51, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews