Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 4170239
  • Zoro # G2810147

product price: 
$
9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170239
Zoro #
G2810147
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308MP
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CCMT3252MP
Cast Iron (K) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
MP
Secondary Material Application ISO Code
K
ANSI Code
CCMT3252MP
Cutting Application
Turning
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Included Angle
80 Degrees
Number of Cutting Edges
4
Finish - Machining
TiN
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1563"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.