Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6636296
  • Zoro # G7921831
product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636296
Zoro #
G7921831
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070208-MM4 WMP20S
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Stainless (M) Compatibility
Yes
ANSI Number
DCMT3(2.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
ANSI Code
DCMT2(1.5)2-MM4 WMP20S
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM4
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Depth of Cut
0.50 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code DCMT2(1.5)2-MM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews