Parallelogram ADHT Carbide

  • Mfr # 5157723
  • Zoro # G7803311
product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
120430
Insert Material
Carbide
Corner Radius
3.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5157723
Zoro #
G7803311
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Screw Held
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
Positive
ANSI Number
ADHT120430R-G88 WXN15
No. of Edges
2
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Coating
PVD
Inscribed Circle
0.331 in
Hardened (H) Compatibility
No
Grade
WXN15
Steel (P) Compatibility
No
ISO Number
ADHT120430R-G88 WXN15
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
ANSI Code
ADHT120430R-G88 WXN15
Cutting Application
Roughing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Material - Machining
Carbide
Shape
Parallelogram
Hole Type
Countersink Hole
Chip-Breaker Code
G88
Finish - Machining
TiCN+
Measurement System
Metric
Manufacturer Grade
WXN15
Included Angle
85 Degrees
Coating Process
PVD
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120430
Corner Radius
3.00mm
Insert Thickness
0.187"
Nose Radius
0.118"
Thickness
0.187 in
Width
8.40mm
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT120430R-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews