Parallelogram ADHT Carbide

  • Mfr # 5641998
  • Zoro # G8116796
product price: 
$
27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
10T3
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5641998
Zoro #
G8116796
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Insert Application
Roughing
Chip-Breaker
Yes
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Rake
Positive
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Grade
WK10
Super Alloy (S) Compatibility
No
No. of Edges
2
ANSI Number
ADHT10T3PER-G88 WK10
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Inscribed Circle
0.285 in
ISO Number
ADHT10T3PER-G88 WK10
Shape
Parallelogram
Measurement System
Metric
Wiper Insert
Yes
Included Angle
85 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Secondary Material Application
Cast Iron, Steel
ANSI Code
ADHT10T3PER-G88 WK10
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Chip-Breaker Code
G88
Material - Machining
Carbide
Manufacturer Grade
WK10
Secondary Material Application ISO Code
K, P
Finish - Machining
Bright (Uncoated)
Cutting Application
Roughing
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T3
Corner Radius
0.80mm
Insert Thickness
0.150"
Nose Radius
0.031"
Thickness
0.150 in
Width
7.25mm
Cutting Edge Length
11.30mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADHT10T3PER-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews