Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 5886169
  • Zoro # G8089575

product price: 
$
28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886169
Zoro #
G8089575
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Medium
Cutting Direction
Left Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Grade
WKP35S
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
ADKT1204PEL-F56 WKP35S
Rake
Positive
Super Alloy (S) Compatibility
No
Inscribed Circle
0.331 in
Stainless (M) Compatibility
No
ISO Number
ADKT1204PEL-F56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Parallelogram
Material - Machining
Carbide
Hole Type
Countersink Hole
Coating Process
CVD
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
ANSI Code
ADKT1204PEL-F56 WKP35S
Cutting Application
Medium
Wiper Insert
Yes
Clearance Angle
15 Degrees
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F56
Number of Cutting Edges
2
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADKT1204PEL-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.