Shop WALTER

Rectangle LPMT Carbide

  • Mfr # 6071557
  • Zoro # G8441501

product price: 
$
29.59
/ea
Sold in multiples of 10 for $295.90

Key Features

Insert Style
LPMT
Insert Shape
Rectangle
Insert Size
150412
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071557
Zoro #
G8441501
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LPMT
Insert Shape
Rectangle
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
For Use With
F2237 Routing Cutter
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Grade
WKP25S
No. of Edges
2
ANSI Number
LPMT150412R-D51 WKP25S
Hardened (H) Compatibility
No
Rake
Positive
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Hole Type
Countersink Hole
Cutting Application
Medium
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Coating Process
CVD
Chip-Breaker Code
D51
ANSI Code
LPMT150412R-D51 WKP25S
Number of Cutting Edges
2
Manufacturer Grade
WKP25S
ISO Number
LPMT150412R-D51 WKP25S
Shape
Rectangular
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
Clearance Angle
11 Degrees
Measurement System
Metric
Compatible Product Type
F2237 Routing Cutter

Dimensions

Insert Size
150412
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.156"
Thickness
0.156 in
Width
12.70mm
Cutting Edge Length
15.88mm

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.