Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5881328
  • Zoro # G8407095

product price: 
$
28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881328
Zoro #
G8407095
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Coating
CVD
ANSI Number
ADMT120408R-F56 WKP35S
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
0.331 in
Chip-Breaker
Yes
Rake
Positive
No. of Edges
2
Grade
WKP35S
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Application
Medium
ISO Number
ADMT120408R-F56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Chip-Breaker Code
F56
Coating Process
CVD
Included Angle
85 Degrees
Wiper Insert
Yes
Cutting Application
Medium
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Shape
Parallelogram
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ANSI Code
ADMT120408R-F56 WKP35S
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120408
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Width
8.40mm
Thickness
0.187 in
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120408R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.