Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886296
  • Zoro # G8034747

product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160616
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886296
Zoro #
G8034747
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.425 in
Coating
CVD
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Chip-Breaker
Yes
ANSI Number
ADMT160616R-F56 WKP35S
Rake
Positive
Grade
WKP35S
ISO Number
ADMT160616R-F56 WKP35S
Measurement System
Metric
Coating Process
CVD
Wiper Insert
Yes
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Cutting Application
Medium
Chip-Breaker Code
F56
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Shape
Parallelogram
Included Angle
85 Degrees
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
ANSI Code
ADMT160616R-F56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160616
Corner Radius
1.60mm
Nose Radius
0.063"
Insert Thickness
0.242"
Cutting Edge Length
17.50mm
Thickness
0.242 in
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160616R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.