Shop WALTER

Square SNMX Carbide

  • Mfr # 6069197
  • Zoro # G7866844

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069197
Zoro #
G7866844
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Mounting Style
Screw Held
Rake
Negative
Grade
WKP25S
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMX120512-F27 WKP25S
Stainless (M) Compatibility
No
For Use With
F2010 Face Milll
Hardened (H) Compatibility
No
Coating
CVD
Insert Application
Roughing
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
ISO Number
SNMX120512-F27 WKP25S
Primary Material Application ISO Code
K, P
ANSI Code
SNMX120512-F27 WKP25S
Cutting Application
Milling
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Square
Measurement System
Metric
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP25S
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Screw Held
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Chip-Breaker Code
F27
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Insert Thickness
0.252"
Nose Radius
0.047"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.