Parallelogram ADMT Carbide

  • Mfr # 5886307
  • Zoro # G7857604
product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
180712
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886307
Zoro #
G7857604
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Application
Medium
Grade
WKP35S
Mounting Style
Screw Held
Rake
Positive
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
ANSI Number
ADMT180712R-D56 WKP35S
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.571 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
ADMT180712R-D56 WKP35S
Number of Cutting Edges
2
Shape
Parallelogram
Clearance Angle
15 Degrees
Measurement System
Metric
Wiper Insert
Yes
Hole Type
Countersink Hole
Coating Process
CVD
Included Angle
85 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw Held
ANSI Code
ADMT180712R-D56 WKP35S
Feed Type
High
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Chip-Breaker Code
D56
Cutting Application
Medium
Manufacturer Grade
WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
180712
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.276"
Thickness
0.276 in
Cutting Edge Length
19.00mm
Width
14.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.571 in, Positive, ADMT180712R-D56 WKP35S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews